Shop All Bathroom Mirrors
See All Industries
36 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass
Mfr # FTILT1836G
Zoro # G5286617
product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Type Fixed Tilt
- Height (In.) 36 in
- Depth (In.) 4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # FTILT1836G
- Zoro # G5286617
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Depth (In.) | 4 in |
Width (In.) | 18 in |
Overall W x H | 18 in x 36 in |
Overall Depth | 4 in |
Overall Width | 18 in |
H x W x D | 36 in x 18 in x 4 in |
Overall Height | 36 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 18 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 2 In. Slip x Slip Schedule 80 Solvent Weld PVC Union (164-638HC)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- AMERICAN BUILT PRO Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom (TPP6030 P1)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- See All Industries Bathroom Mirrors