Shop All Bathroom Mirrors
See All Industries
30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass
Mfr # FTILT1630G
Zoro # G5284097
original price:
$436.85
31% off
new price: $300.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Type Fixed Tilt
- Height (In.) 30 in
- Depth (In.) 4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # FTILT1630G
- Zoro # G5284097
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 in |
Depth (In.) | 4 in |
Width (In.) | 16 in |
Overall Width | 16 in |
Overall W x H | 16 in x 30 in |
Overall Depth | 4 in |
H x W x D | 30 in x 16 in x 4 in |
Overall Height | 30 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 30 in, Overall Width 16 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- THRIFCO PLUMBING 1-1/2 Inch x 8 Inch ABS Slip Joint Plastic Tubular with 7/8 Inc (4402136)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- KOHLER Archer 20" W X 31" H Aluminum Single- (3073-NA)
- See All Industries Bathroom Mirrors