Shop All Bathroom Mirrors
See All Industries
24 in "H x 48 in "W, Framed Mirror, Glass
Mfr # FR4824G
Zoro # G5284072
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Height (In.) 24 in
- Depth (In.) 1 in
- Body Material Glass
- Frame Stainless Steel
- Width (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # FR4824G
- Zoro # G5284072
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24 in |
Depth (In.) | 1 in |
Width (In.) | 48 in |
Overall Depth | 1 in |
Overall W x H | 48 in x 24 in |
H x W x D | 24 in x 48 in x 1 in |
Overall Height | 24 in |
Overall Width | 48 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 24 in, Overall Width 48 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- PARKER D03 Cover Plate (SPD2C1EN35)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- KETCHAM 18 x 36" Euroline II Flush Mounted Polished Edge Medicine Cabinet (131PE-MI)
- See All Industries Bathroom Mirrors