Shop All Bathroom Mirrors
See All Industries
24 in "H x 18 in "W, Frameless Mirror, Glass
Mfr # G1824G
Zoro # G5374196
original price:
$106.86
33% off
new price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1 in
- Body Material Glass
- Frame Frameless
- Width (In.) 18 in
- Includes 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # G1824G
- Zoro # G5374196
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24 in |
Depth (In.) | 1 in |
Width (In.) | 18 in |
H x W x D | 24 in x 18 in x 1 in |
Overall Depth | 1 in |
Overall Width | 18 in |
Overall Height | 24 in |
Overall W x H | 18 in x 24 in |
Details
Body Material | Glass |
Frame | Frameless |
Includes | 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge |
Mirror Surface | Glass |
Item | Frameless Mirror |
Shape | Rectangular |
Product Type | Bathroom Mirror |
Includes Lamps | No |
Thickness | 1/4 in |
Frame Finish | Unfinished |
Includes Mounting Hardware | Yes |
Tilt Type | Not Tilted |
Mirror Type | Without Frame |
Lighted | No |
Mirror Product Type | Bathroom Mirror |
ADA Compliant | No |
Description
Frameless Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 24 in, Overall Width 18 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Overall Depth 1 in, Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bthrm Sink, Dantesca, Undrmnt, 19x15", Beige (LT597G#12)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3260)
- KOHLER Lid Asm (1468144)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- SEE ALL INDUSTRIES 30 in "H x 24 in "W, Framed Mirror, Aluminum (AL2430G)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- MIRREDGE 2" W, Mirror Strips (20236)
- See All Industries Bathroom Mirrors