Shop All Bathroom Mirrors
See All Industries
18 in "H x 12 in "W, Frameless Mirror, Glass
Mfr # G1218G
Zoro # G5355935
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1 in
- Body Material Glass
- Frame Frameless
- Includes 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
- Width (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # G1218G
- Zoro # G5355935
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 18 in |
Depth (In.) | 1 in |
Width (In.) | 12 in |
Overall Width | 12 in |
Overall W x H | 12 in x 18 in |
H x W x D | 18 in x 12 in x 1 in |
Overall Depth | 1 in |
Overall Height | 18 in |
Details
Body Material | Glass |
Frame | Frameless |
Includes | 1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge |
Item | Frameless Mirror |
Mirror Surface | Glass |
Shape | Rectangular |
Product Type | Bathroom Mirror |
Frame Finish | Unfinished |
Mirror Product Type | Bathroom Mirror |
Tilt Type | Not Tilted |
Mirror Type | Without Frame |
Includes Mounting Hardware | Yes |
Thickness | 1/4 in |
ADA Compliant | No |
Lighted | No |
Includes Lamps | No |
Description
Frameless Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 18 in, Overall Width 12 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Overall Depth 1 in, Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC95-265V (EBTB245PHB-200VS-PV)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- BOBRICK Channel-Frame Mirror (165 2448)
- See All Industries Bathroom Mirrors