Shop All Bathroom Mirrors
See All Industries
11" W, Nickel Wall Makeup Mirror
Mfr # JNSA897
Zoro # G5415943
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Mounting Type Wall
- Shape Round
- Diameter 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # JNSA897
- Zoro # G5415943
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 11 in |
Diameter | 8 in |
Height | 13 in |
Depth | 3 in |
Arm Length | 13 in |
Overall Height | 13 in |
Overall Depth | 3 in |
Overall W x H | 11 in x 13 in |
Overall Width | 11 in |
H x W x D | 13 in x 11 in x 3 in |
Overall Diameter | 8 in |
Description
Wall Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 13 in, Overall Width 11 in, Frame Finish Nickel, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification 7X, Overall Diameter 8 in, ADA Compliant No, Product Type Makeup Mirror, Arm Length 13 in, Features Elegant Design, Superior View from Any Angle, Frame Material Metal, Includes Mounting Hardware Yes, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 45 Degree Elbow, Hub, 3 in Pipe Size (1WKC5)
- BECK 3/4" x 2" Black Pipe Nipple Sch 40 (0330019605)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- ZORO SELECT 1/2" FNPT Nickel Brass Ball Valve Inline (32J040)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- See All Industries Bathroom Mirrors