Shop All Bathroom Mirrors
See All Industries
10" W, Nickel Lighted Makeup Mirror
Mfr # HLNSA895
Zoro # G5415837
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Width 10 in
- Voltage 120 V AC
- Standards UL Listed
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # HLNSA895
- Zoro # G5415837
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 10 in |
Cord Length | 6 ft |
Height | 13 in |
Depth | 4 in |
Arm Length | 14 in |
Diameter | 8 in |
H x W x D | 13 in x 10 in x 4 in |
Overall Depth | 4 in |
Overall W x H | 10 in x 13 in |
Overall Width | 10 in |
Overall Height | 13 in |
Overall Diameter | 8 in |
Description
Lighted Makeup Mirror, Shape Round, Tilt Type Fixed, Overall Height 13 in, Overall Width 10 in, Frame Finish Nickel, Mounting Location Wall, Power Source Electric Corded, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type Incandescent, Magnification 5X, Overall Diameter 8 in, ADA Compliant No, Product Type Makeup Mirror, Arm Length 14 in, Cord Length 6 ft, Frame Material Metal, Includes Mounting Hardware Yes, Number of Sides 2, Overall Depth 4 in, Plug Type 2 Prong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060BSNP)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- EVERFLOW Sweat Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 2" (100C200-NL)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- See All Industries Bathroom Mirrors