Shop All Bathroom Mirrors
This Product is Discontinued
See All Industries
10" W, Brass Lighted Makeup Mirror (Discontinued)
Mfr # HLBSA895D
Zoro # G5415873
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Brass
- Width 10 in
- Voltage 120 V
- Standards UL
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # HLBSA895D
- Zoro # G5415873
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 10 in |
Cord Length | 6 ft |
Diameter | 8 in |
Height | 13 in |
Depth | 4 in |
Arm Length | 14 in |
Overall W x H | 10 in x 13 in |
Overall Depth | 4 in |
Overall Width | 10 in |
Overall Height | 13 in |
Overall Diameter | 8 in |
H x W x D | 13 in x 10 in x 4 in |
Description
Lighted Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 13 in, Overall Width 10 in, Frame Finish Brass, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type Incandescent, Magnification 5X, Overall Diameter 8 in, ADA Compliant No, Product Type Makeup Mirror, Arm Length 14 in, Cord Length 6 ft, Frame Material Metal, Includes Mounting Hardware Yes, Number of Sides 2, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.