Shop All Safety and Security Mirrors
See All
Half Dome Mirror, 26" Size
Mfr # SEEPV26180
Zoro # G601846318
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 26"
- Color Mirror Stainless
- Standards OSHA
- Includes Half Dome Convex Mirror; Mounting Springs; Hooks
- Mirror Shape Half-dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # SEEPV26180
- Zoro # G601846318
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Details
Item | Half-Dome Mirror |
Color | Mirror Stainless |
Standards | OSHA |
Includes | Half Dome Convex Mirror; Mounting Springs; Hooks |
Mirror Shape | Half-dome |
Description
Half-dome convex mirror is designed for use in production areas, entrances and exits. Wide field of vision offers a 180-degree view. Easy-to-install mirror includes mounting springs and hooks and meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Gry, S, 2UTZ1, PR (60VY32)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- SEE ALL Round Glass Convex Mirror, 18", Adjustable Brackets (SEEN18)
- SEE ALL Round Glass Convex Mirror, 12", Adjustable Brackets (SEEN12)
- SEE ALL 160 degree Convex Security Mirror, 18w x 12h (RR1218)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- SEE ALL INDUSTRIES Mirror, Outdoor, Glass, 18" (NO18)
- See All Traffic Safety