Shop All Safety and Security Mirrors
See All
Half Dome Mirror, 18" Size
Mfr # SEEPV18180
Zoro # G801846347
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 18"
- Color White
- Viewing Angle 180°
- Includes Half Dome Convex Mirror; Mounting Springs; Hooks
- Mirror Shape Half-dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # SEEPV18180
- Zoro # G801846347
- UPC # 33081181801
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Color | White |
Viewing Angle | 180° |
Includes | Half Dome Convex Mirror; Mounting Springs; Hooks |
Item | Half-Dome Mirror |
Mirror Shape | Half-dome |
Standards | Meets OSHA requirements |
Mounting Type | Wall Mountable |
Frame Material | Plexiglas |
Description
Half-dome convex mirror is designed for use in production areas, entrances and exits. Wide field of vision offers a 180-degree view. Area covered is 150 square feet. Mirror includes mounting hooks and springs. Mirror meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG W/ HOSE (3556-CA)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Green, 1 PR (6498)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Green (HM2021889005-GN-XXL)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- SEE ALL Convex Mirrors (PLXO26)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SEE ALL Convex Mirrors (PLXO12)
- SEE ALL Security Mirror, Convex, 160 deg., 36 in. (N36)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- See All Safety and Security Mirrors