Shop All Safety and Security Mirrors
See All
Convex Mirrors
Mfr # PLXO26
Zoro # G302697332
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.4
- Diameter 14.04
- Width 27.3
- Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All
- MFR # PLXO26
- Zoro # G302697332
- UPC # 33081102608
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 6.4 |
Diameter | 14.04 |
Width | 27.3 |
Length | 28 |
Description
This convex safety and security mirror improves safety, security and reduces dangerous collisions and costly accidents by improving visibility at blind corners. This 160° convex mirror is weather resistant and can be used indoors or out. This 26"-dia. mirror has a maximum viewing area of 20'.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 18" (PV18-360GB)
- See All Safety and Security Mirrors