Shop All Safety and Security Mirrors
See All
Convex Mirrors
Mfr # PLXO12
Zoro # G902697466
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.5
- Width 14
- Diameter 5
- Length 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # PLXO12
- Zoro # G902697466
- UPC # 33081101205
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 5.5 |
Width | 14 |
Diameter | 5 |
Length | 13.25 |
Description
This convex safety and security mirror improves safety, security and reduces dangerous collisions and costly accidents by improving visibility at blind corners. This 160° convex mirror is weather resistant and can be used indoors or out. This 12"-dia. mirror has a maximum viewing area of 12'.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- BRADY DOT Container Label, 4" H, 4" W, 121067 (121067)
- MCR SAFETY MCR Safety Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Large, Black (N9699L)
- SEE ALL Convex Mirrors (PLXO26)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- SEE ALL Half Dome Mirror, 26" Size (SEEPV26180)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- VISION METALIZERS Global Industrial„¢ Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle (RMPB 12 X 18)
- See All Traffic Safety