Shop All Safety and Security Mirrors
See All
Convex Mirrors
Mfr # 9HU90
Zoro # G802697405
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.3
- Diameter 19
- Length 37.7
- Height 38.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # 9HU90
- Zoro # G802697405
- UPC # 33081703607
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 7.3 |
Diameter | 19 |
Length | 37.7 |
Height | 38.3 |
Description
This convex safety and security mirror improves safety, security and reduces dangerous collisions and costly accidents by improving visibility at blind corners. This 160° convex mirror is weather resistant and can be used indoors or out. This 36"-dia. mirror has a maximum viewing area of 35'.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- SEE ALL Security Mirror, Convex, 160 deg., 36 in. (N36)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- SEE ALL 160 degree Convex Security Mirror, 18w x 12h (RR1218)
- SEE ALL Convex Mirrors (PLXO12)
- SEE ALL Convex Mirrors (PLXO26)
- STEELMAN 15x24" Rectangular Convex Acrylic Security Mirror with Mounting Hardware (PLX-1524)
- See All Safety and Security Mirrors