Shop All Safety and Security Mirrors
See All
Convex Mirror, Round Rectangular Glass, 15"x24"
Mfr # SEERR1524
Zoro # G501846258
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Glass
- Color Neutral
- Approx. Viewing Distance 20 ft
- Standards OSHA
- Mirror Shape Rounded Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All
- MFR # SEERR1524
- Zoro # G501846258
- UPC # 33081715242
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 24" |
Width | 15" |
Details
Frame Material | Glass |
Color | Neutral |
Approx. Viewing Distance | 20 ft |
Standards | OSHA |
Mirror Shape | Rounded Rectangular |
Includes | RR1524 Convex Mirror; Adjustable Mounting Brackets |
Item | Rounded Rectangular Convex Mirrors |
Description
Rounded rectangular, convex mirror is designed with a wide field of vision for use in production areas, entrances and exits. Ideal for low-ceiling installations. Viewing distance is 20'. Attach with included adjustable mounting brackets. Mirror meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- FRED SILVER Convex Security Mirror (PLX-18)
- See All Traffic Safety