Shop All Keyboards
Securityman
Macally USB-C Wired Optical Quiet Click Mouse for Mac & PC, Space Gray & Black
Mfr # UCDYNAMOUSESG
Zoro # G708442536
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securityman
- MFR # UCDYNAMOUSESG
- Zoro # G708442536
- UPC # 701107497846
- Country of Origin China
- Category Keyboards
Description
sensitive, soft, silent, smooth, stylish and slim...all words that define the macally ucdynamousesg usb-c optical silent mouse for mac and pc. This mouse has a dpi button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 dpi so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the mouse to your mac or pc plug and play, no driver required, even when it's under your desk. The macally ucdynamousesg has a stylish, matte finish and ambidextrous design that offers maximum comfort to both left-handed and right-handed users and helps to increase your productivity. features: 800/1200/1600/2400 dpi switch button to adjust sensitivity for more precise control silent soft-click buttons and scrollwheel for silent and smooth control stylish matte, slim and ambidextrous design long 5ft usb cable to connect to computer, even if it is underneath a desk system requirements: usb-c port; mac os x 10.1 and later; microsoft windows vista / 7 / 8 / 10 compatible with usb-c equipped android smartphones & tablets package content: usb mouse and user guide specifications: dimensions: 1.0 h x 2.3 w x 4.2 d inches weight: .16 lbs cable length: 5 feet interface: usb sensor resolution: 800/1200/1600/2400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Sump Pump Backup Power Battery (ML125-1216)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- SECURITYMAN Macally Aluminum Ultra Slim USB Wired Keyboard for Mac & PC (ACEKEYA)
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- LIVEWIRE G915 TKL Lightspeed Wireless Gaming Keyboard (LI1526314)
- CHERRY AMERICAS Black 15 Ultraslim Ps2 Trackball. 83 Me (G84-4420LPBEU-2)
- NEXTGEN 3.0 Bluetooth Wireless Keyboard with Detachable Stand Support Tablet & Phones (NE524947)
- CHERRY Cherry JD-0800EU-2 USB Wired Keyboard & Mouse; Black (JD-0800EU-2)
- A4TECH 2.4 GHZ Pinpoint Optic Engine USB Mouse and Wireless Keyboard (9500H)
- Securityman Keyboards