Shop All Network Attached Storage Drives
Securityman
Macally Media Hub and Travel Router
Mfr # WIFISD2
Zoro # G608641886
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securityman
- MFR # WIFISD2
- Zoro # G608641886
- UPC # 701107494180
- Country of Origin China
- Category Network Attached Storage Drives
Description
carry all your media with you!! great for on the go and fits right in your pocket!! stream movies, listen to music, and view photos on up to 5 devices. One-touch backup allows you to backup all your device's photos, videos, and contacts with ease. Link this to your dropbox account so you always have all your media wherever you go!! features: wi-fi storage technology allows you to stream and share music, video, photo and data files up to 5 users streams music, video, photo and data files over wi-fi from storage media to apple ios and google android mobile devices* works with usb flash drive, usb hard disk drive and sd card** secure your contacts, photos and videos with one-touch phone backup sync the drive with your dropbox account smb/cifs/samba/http server functions built-in fast ethernet port to turn wired into wireless access point works as a wireless access point supports internet pass-through access built-in 2600mah battery for up to 7 hours of continuous play time*** battery works as a charger for mobile devices built-in usb 2.0 sd card reader * free app is available for download from apple app store and google play. ** sd adapter is required for microsd and minisd. *** playback time may vary depending on the amount of users, type of media being streamed, settings and other factors. specifications: usb interface: micro usb 2.0 to charge built-in battery, to connect to computer and work as a card reader, usb 2.0 to read usb flash drive and usb hard disk drive, and to charge usb powered mobile device network interfaces: wi-fi 802.11 b/g/n 2.4 ghz with wireless security wpa/wpa2/ mixed wpa/wpa2 wpa/wpa2/ mixed wpa/wpa2 battery: 2600mah li-polymer battery storage capacity: sdxc, sdhc and microsd/minis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack (ML12-12F2MP445814168)
- SENNHEISER ELECTRONIC COMMUNICATIONS Broadcast Headset w/ Ultra-Linear Headphone Response (Dual Sided, 64 (506901)
- STREAMLIGHT Flipmate Usb - Black (61500)
- BUFFALO AMERICAS Terastation 3420Dn 16Tb Nas, TS3420DN1604 (TS3420DN1604)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- Securityman Network Attached Storage Drives