Shop All Keyboards
Securityman
Macally Aluminum Slim USB Keyboard with 2 USB Ports for Mac
Mfr # MLUXKEYA
Zoro # G308442639
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securityman
- MFR # MLUXKEYA
- Zoro # G308442639
- UPC # 701107497464
- Country of Origin China
- Category Keyboards
Description
the macally mluxkeya is a stylish aluminum usb wired keyboard with 2 usb ports, especially designed for mac. It has 110 full size, thin and quiet scissor-key-switch keycaps for a sensitive and responsive touch. It also has 21 convenient preset shortcut keys for one-touch control of mac applications and a 17-key numeric keypad to quickly and efficiently enter long sequences of numbers. the two usb 2.0 ports on the back of the keyboard allow you to use it as a hub and connect other usb devices, such as your mouse, flash drive and external hdd. the stylish and slim macally mluxkey is a perfect match for your apple computer as it will greatly help you to increase your productivity!! features: stylish aluminum usb wired keyboard, especially designed for mac 110 full size, thin and quiet scissor-key-switch keycaps for a sensitive and responsive touch 21 convenient preset shortcut keys for one-touch control of mac applications and enhanced productivity ultra slim and low profile to save space on the desk and for easy storage inside a keyboard drawer easily change the function key settings without going into system preferences, by pressing fn + esc. Quickly go from performing special features: shown in each key's icon to standard function keys f1, f2, f3... caps lock, function lock and power led indicators plug and play via usb connection no driver or software required long 5ft usb cable benefits: aluminum stylish keyboard with trim slim and sleek design soft quiet typing 21 multimedia and shortcut keys to boost productivity 2 built-in usb2.0 ports the most ideal alternative to apple usb keyboard system requirements: all macs equipped with usb port mac os x v10.6 to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- TRIPP LITE Micro USB Adapter Cable, Micro, M/F, 6" (U052-06N)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A (IBC6008MSK)
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- SECURITYMAN Macally Aluminum Ultra Slim USB Wired Keyboard for Mac & PC (ACEKEYA)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- MAN & MACHINE Slimcool Low Profile Keyboard, SCLP/B5 (SCLP/B5)
- KINESIS Freestyle2 Kb W/V3 V-L (KB830PB-US)
- KENSINGTON Keyboard. Antimicrobial. Black (K64407US)
- MAN & MACHINE Reallycool Low Profile Magfix, RCLP/MAG/BKL/W5 (RCLP/MAG/BKL/W5)
- CHERRY CHERRY Black 106 key USB Keyboard w/ touchpad G86-62401EUADAA (G86-62401EUADAA)
- Securityman Keyboards