Securityman

Macally Aluminum Slim Full Size Bluetooth Keyboard for Mac


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

the macally btmluxkey is a stylish aluminum bluetooth keyboard, especially designed for mac. It has 110 full size, thin and quiet scissor-key-switch keycaps for a sensitive and responsive touch. It also has 21 convenient preset shortcut keys for one-touch control of mac applications and a 17-key numeric keypad to quickly and efficiently enter long sequences of numbers. The built-in rechargeable li-ion battery lasts up to xx hours of use before next charge. The stylish and slim macally btmluxkey is a perfect match for your apple computer as it will greatly help you to increase your productivity!! features: stylish aluminum bluetooth keyboard, especially designed for mac 110 full size, thin and quiet scissor-key-switch keycaps for a sensitive and responsive touch 21 convenient preset shortcut keys for one-touch control of mac applications and enhanced productivity 17-key numeric keypad to quickly and efficiently enter long sequences of numbers easily change the function key settings without going into system preferences, by pressing fn + esc. Quickly go from performing special features shown in each key's icon to standard function keys f1, f2, f3... slim and low profile to save space on the desk and for easy storage inside a keyboard drawer built-in rechargeable lithium-ion battery. Recharge with included microusb cable. no need to replace battery on/off switch to save battery life benefits: aluminum stylish keyboard with trim slim and sleek design soft quiet typing 21 multimedia and shortcut keys to boost productivity the most ideal alternative to apple keyboard built in rechargeable battery zero downtime. Keep working while your device is re-charging system requirements:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.