Shop All Emergency Exit Door Alarms
Security Door
Exit Door Alarm, Delayed Egress, 75dB
Mfr # 1581SNDV
Zoro # G8691356
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum, Hollow Metal or Wood Doors
- Finish Brushed Chrome
- Cylinder Type Conventional Key
- Alarm Type Delayed Egress
- Alarm Duration 15 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Security Door
- MFR # 1581SNDV
- Zoro # G8691356
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Width | 2 3/8 in |
Body Length | 10 in |
Cord Length | 5 ft |
Body Height | 2 in |
Description
Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Conventional Key, Alarm Type Delayed Egress, Siren Style Continuous, Activated By Unauthorized Egress, Alarm Duration 15 sec, Door Handing Non-Handed, Body Thickness 2 3/8 in, Body Length 10 in, Body Height 2 in, Body Width 2 3/8 in, Decibels 75 dB, Power Source 12/24V DC, 0.320 @ 24V DC/0.500 @ 12V DC Amps, Cord Length 5 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards ANSI/BHMA A156.24 Grade 1, CSFM, MEA Listed, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kung Long WP22-12NE - 2 Pack (ML22-12GELMP2102)
- MIGHTY MAX BATTERY 12V 10AH GT 500 Scooter Battery - 2 Pack (ML10-12MP231191382)
- DETEX Hardwired Flush Mount Alarm, Door Switch Activation, Gray (CS-940S)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- SECURITY DOOR Electric Bolt Lock Fail Safe (1091AIV)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- STI Enclosures and Covers (STI-6400-R)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- Security Door Security Alarms and Warnings