Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, Surface Mount
Mfr # 180AIV
Zoro # G1613689
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Unfinished
- Series 180
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 180AIV
- Zoro # G1613689
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 6 in |
Lock Body Depth (In.) | 2 in |
Armature Width (In.) | 2 in |
Armature Depth (In.) | 1 in |
Strike Plate Length (In.) | 1 in |
Armature Length (In.) | 2 1/4 in |
Strike Plate Width (In.) | 2 1/4 in |
Lock Body Width (In.) | 2 in |
Strike Plate Depth (In.) | 2 in |
Lock Body Depth | 2 in |
Armature Length | 2 1/4 in |
Armature Width | 2 in |
Strike Plate Width | 2 1/4 in |
Lock Body Width | 2 in |
Overall Width | 2 in |
Strike Plate Height | 2 in |
Overall Length | 6 in |
Overall Height | 2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.90, Amp Draw @ 24V 0.45, Input Voltage 12/24V DC, Projection from Wall (In.) 2 in, Features Adjustable Bolt Assembly, Automatic Relock Ball Switches, For Use on Swinging and Sliding Doors, Total Projection (In.) 2 in, Armature Length (In.) 2 1/4 in, Armature Width (In.) 2 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 6 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J881)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE1)
- HILLMAN Traditional Key House/Office Key Blank 58 M11 Single For Master Locks, 4PK (87554)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- Security Door Electromagnetic Locking Systems