Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 650lb., 1580 Series
Mfr # 1581VD
Zoro # G8691365
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 1580
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1581VD
- Zoro # G8691365
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 1/4 in |
Armature Width (In.) | 1 5/8 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Length (In.) | 8 3/4 in |
Armature Length (In.) | 6 1/4 in |
Strike Plate Width (In.) | 1 5/8 in |
Armature Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 6 1/4 in |
Lock Body Width (In.) | 2 1/8 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 440mA/12V DC, Amp Draw @ 24V 220mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/4 in, Features Door Status Monitor for Single Outswing Doors, Total Projection (In.) 1 1/4 in, Holding Force (Lb.) 650 lb, Armature Length (In.) 6 1/4 in, Armature Width (In.) 1 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 8 3/4 in, Lock Body Width (In.) 2 1/8 in, Lock Body Depth (In.) 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-11 - Lock Mounting Bracket For Tubular Latch In Hollow Metal Doors (Economy Version) (MJR-LMB-11)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- KIPP Leveling Set, Standard, D=17, 5 Stainless Steel, D2= 58 (K0692.032161)
- PRIMELINE TOOLS Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack) (N 7289)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- Security Door Electromagnetic & Electromechanical Locks