Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 1650lb., 1511SSeries
Mfr # 1511SNDKVDB
Zoro # G8691313
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic or Manual
- Series 1511S
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1511SNDKVDB
- Zoro # G8691313
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 2 5/8 in |
Lock Body Width (In.) | 2 3/4 in |
Armature Width (In.) | 2 3/8 in |
Strike Plate Depth (In.) | 9/16 in |
Strike Plate Width (In.) | 2 3/8 in |
Lock Body Length (In.) | 11 in |
Strike Plate Length (In.) | 7 3/8 in |
Armature Depth (In.) | 9/16 in |
Armature Length (In.) | 7 3/8 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V 830mA/12V DC, Amp Draw @ 24V 450mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 5/8 in, Features Delayed Egress California Building Code Compliant Features with Door Position and Magnetic Bond Sensor for Single Outswing Doors, Total Projection (In.) 2 5/8 in, Holding Force (Lb.) 1,650, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- DON-JO Don-Jo: Thin Panel UL Door Viewer Satin Chrome (DNJ-ULDV-50-626)
- ELMDOR Dry Wall Access Door, 24x24, Prime Coat W/ Cylinder Lock (DW24X24PC-CL)
- FASADE Fasade Divider Trim Matte White PK5 (14801)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- Security Door Electromagnetic Locking Systems