Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 1650lb., 1511SSeries
Mfr # 1511SNDKVBA
Zoro # G8691304
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic or Manual
- Finish Clear Anodized
- Series 1511S
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Security Door
- MFR # 1511SNDKVBA
- Zoro # G8691304
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 11 in |
Strike Plate Depth (In.) | 9/16 in |
Lock Body Depth (In.) | 2 5/8 in |
Strike Plate Length (In.) | 7 3/8 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Width (In.) | 2 3/4 in |
Armature Length (In.) | 7 3/8 in |
Armature Depth (In.) | 9/16 in |
Strike Plate Width (In.) | 2 3/8 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V 830MA/12V DC, Amp Draw @ 24V 450mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 5/8 in, Features Delayed Egress California Building Code Compliant Features with Magnetic Bond Sensor and Anti Tamper Switch for Single Outswing Doors, Total Projection (In.) 2 5/8 in, Holding Force (Lb.) 1,650, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman 81LM (KLF-008)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- EKENA MILLWORK Thorton Architectural Grade PVC Outlooker with Block Ends, 5"W X 18"D X 24"H (OUTP05X18X24THR05)
- EKENA MILLWORK WM175 - 2"H x 1 1/16"D x 144"L Casing Flexible Moulding (CASFWM175X144)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- COMMAND ACCESS Grd1 24V Fail Secure Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome Request To Exit (CAT-CL180-EU-L6-24V-626-SC-REX)
- Security Door Electromagnetic & Electromechanical Locks