Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 1650lb., 1511SSeries
Mfr # 1511SNAKV
Zoro # G8691286
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Manual
- Finish Clear Anodized
- Series 1511S
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1511SNAKV
- Zoro # G8691286
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Depth (In.) | 9/16 in |
Strike Plate Length (In.) | 7 3/8 in |
Strike Plate Depth (In.) | 9/16 in |
Lock Body Depth (In.) | 2 5/8 in |
Lock Body Width (In.) | 2 3/4 in |
Armature Length (In.) | 7 3/8 in |
Strike Plate Width (In.) | 2 3/8 in |
Lock Body Length (In.) | 11 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Depth | 2 5/8 in |
Lock Body Width | 2 3/4 in |
Strike Plate Width | 2 3/8 in |
Armature Length | 7 3/8 in |
Armature Width | 2 3/8 in |
Overall Height | 2 3/4 in |
Overall Length | 11 in |
Overall Width | 1 9/16 in |
Strike Plate Height | 9/16 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Manual, Steel, Amp Draw @ 12V 830mA/12V DC, Amp Draw @ 24V 450mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 5/8 in, Features Integrated Three Position Key Switch for Reset, Manual Power-Up and Bypass Settings, Total Projection (In.) 2 5/8 in, Holding Force (Lb.) 1,650 lb, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-192MB)
- LAMP Draw Latch, Nonlocking, Spring Loaded (SCC-60/SS)
- MADISON MILL Madison Mill 436554 0.38 x 36 in. Poplar Dowel; Pack Of 20 (106289)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- Security Door Electromagnetic & Electromechanical Locks