Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 1650lb., 1511 Series
Mfr # 1512V
Zoro # G8691331
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Clear Anodized
- Series 1511
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1512V
- Zoro # G8691331
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 1/2 in |
Armature Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 7 3/8 in |
Strike Plate Width (In.) | 2 3/8 in |
Lock Body Width (In.) | 2 3/4 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Depth (In.) | 1 9/16 in |
Lock Body Length (In.) | 22 1/9 in |
Armature Length (In.) | 7 3/8 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 1.34A/12V DC, Amp Draw @ 24V 700mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 9/16 in, Features For Double Outswing Doors, Total Projection (In.) 1 9/16 in, Holding Force (Lb.) 1,650, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 22 1/9 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- HEXARMOR Magnetic Helmet Adapter (17-26001)
- TRIMLITE 36" x 84" Primed 2-Panel Interior Shaker Slab Door (3070pri8402)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- Security Door Electromagnetic & Electromechanical Locks