Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 1650lb., 1511 Series
Mfr # 1511V
Zoro # G8691322
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 1511
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1511V
- Zoro # G8691322
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width (In.) | 2 3/8 in |
Armature Length (In.) | 7 3/8 in |
Strike Plate Length (In.) | 7 3/8 in |
Lock Body Width (In.) | 2 3/4 in |
Lock Body Length (In.) | 11 1/9 in |
Armature Depth (In.) | 1/2 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Depth (In.) | 1 9/16 in |
Strike Plate Depth (In.) | 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 670mA/12V DC, Amp Draw @ 24V 350mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 9/16 in, Features For Single Inswing Doors, Total Projection (In.) 1 9/16 in, Holding Force (Lb.) 1,650, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 1/9 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA408)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- DTC 21in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD533H1)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- Security Door Electromagnetic Locking Systems