Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, 1200lb., 1570 Series
Mfr # 1571V
Zoro # G8691347
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 1570
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1571V
- Zoro # G8691347
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 7 3/8 in |
Strike Plate Width (In.) | 2 3/8 in |
Lock Body Length (In.) | 11 in |
Lock Body Width (In.) | 2 3/4 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Depth (In.) | 1 5/9 in |
Strike Plate Depth (In.) | 1/2 in |
Armature Length (In.) | 7 3/8 in |
Lock Body Width | 11 in |
Strike Plate Width | 2 3/8 in |
Armature Length | 7 3/8 in |
Lock Body Depth | 1 5/8 in |
Armature Width | 2 3/8 in |
Strike Plate Height | 1/2 in |
Overall Height | 2 3/4 in |
Overall Width | 1 9/16 in |
Overall Length | 11 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 125mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 3/4 in, Features For Single Outswing Doors, Total Projection (In.) 2 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 5/9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000)
- ZORO SELECT TurnButton, 1.75Inch, Zinc, PK100 (1RBN4)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53LD ORB 613)
- Security Door Electromagnetic Locking Systems