Shop All Emergency Exit Door Alarms
Security Door
Electric Bolt Lock Fail Secure
Mfr # 210HV
Zoro # G0630756
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- For Use With Access Control Doors
- Bolt Length 1/2 in
- Throw Size 1/2 in
- Operation Type Fail Secure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 210HV
- Zoro # G0630756
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Bolt Length | 1/2 in |
Throw Size | 1/2 in |
Bolt Head Dia. | 5/8 in |
Length | 5 in |
Bolt Head Diameter | 1/2 in |
Overall Width | 1/4 in |
Overall Length | 1 1/4 in |
Overall Height | 2 3/4 in |
Details
Item | Door Bolt |
Finish | Anodized |
For Use With | Access Control Doors |
Operation Type | Fail Secure |
Hardware | Not Included |
Holes per Leaf | 0 |
Material | Aluminum |
Includes | Power Regulator |
Product Type | Electric Bolt Lock |
Includes Hardware | Hardware Not Included |
Number of Holes per Leaf | 0 |
Description
Door Bolt, Operation Type Fail Secure, Anodized Finish, Material Aluminum, Length 5 in, Bolt Length 1/2 in, Bolt Head Dia. 5/8 in, Throw Size 1/2 in, Chain Length Not Applicable, Holes per Leaf 0, Hardware Not Included, For Use With Access Control Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- ILC Replacement for G-M Laboratories 200b12dc replacement light bulb lamp (200B12DC G-M LABORATORIES)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- SECURITY DOOR Electric Bolt Lock Fail Safe (1091AIV)
- SECURITY DOOR Exit Door Alarm, Delayed Egress, 75dB (1581SNDV)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- Security Door Emergency Exit Door Alarms