Shop All Emergency Exit Door Alarms
Security Door
Electric Bolt Lock Fail Safe
Mfr # 1091AIV
Zoro # G0630738
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- For Use With Access Control Doors
- Bolt Head Dia. 3/4 in
- Operation Type Fail Safe
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door
- MFR # 1091AIV
- Zoro # G0630738
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Bolt Head Dia. | 3/4 in |
Length | 8 in |
Bolt Length | 3/4 in |
Throw Size | 3/4 in |
Overall Length | 1 1/2 in |
Overall Height | 8 in |
Overall Width | 1/8 in |
Bolt Head Diameter | 1/2 in |
Details
Item | Door Bolt |
Finish | Aluminum |
For Use With | Access Control Doors |
Operation Type | Fail Safe |
Holes per Leaf | 0 |
Material | Aluminum |
Hardware | Included |
Includes | Mounting Tabs, Power Regulator |
Product Type | Mortise Bolt Lock |
Number of Holes per Leaf | 0 |
Includes Hardware | Hardware Included |
Description
Door Bolt, Operation Type Fail Safe, Aluminum Finish, Material Aluminum, Length 8 in, Bolt Length 3/4 in, Bolt Head Dia. 3/4 in, Throw Size 3/4 in, Chain Length Not Applicable, Holes per Leaf 0, Hardware Included, For Use With Access Control Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- LUXOR Modular Charging Cabinet (LLMC10)
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- SECURITY DOOR Exit Door Alarm, Delayed Egress, 75dB (1581SNDV)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- DETEX Battery Exit Alarm Surface (EAX-2500S GRAY)
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- DETEX 3-Point Emergency Exit (Deadbolt Function) Alarm Device, LC, 48", Gray (ECL-230X-TDB)
- DETEX Hardwired Surface Mount Alarm, Switch Activation, Gray, IC7 (EAX-2500FK GRAY IC7)
- Security Door Emergency Exit Door Alarms