Shop All Proximity Sensors
Security Door Controls
No Touch Exit Touchplate
Mfr # 474U
Zoro # G4828427
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Depth 1.4"
- Material Stainless Steel
- Product Type Wave to Open Touchplate
- Overall Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door Controls
- MFR # 474U
- Zoro # G4828427
- UPC # 840067661505
- Country of Origin United States
- Category Proximity Sensors
Dimensions
Width | 2.8" |
Depth | 1.4" |
Overall Height | 4 1/4 in |
Overall Width | 1/4 in |
Details
Item | Wave to Open Touchplate |
Material | Stainless Steel |
Product Type | Wave to Open Touchplate |
Voltage | 12/24V DC |
Features | Adjustable 2 in to 7 in Activation Read Range, Touchless Switch |
Contact Rating | 3 A at 30V DC |
Description
No Touch Exit Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb) (HIBMXEU32CWCL)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-025-100)
- RACO Strap, Emt, 1-Hole, 2", Steel (2088)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DB)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DOW)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218SAMAL10)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS244)
- IFM SN: 4MM INDUCTIVE 10-30V-DC PROXIMITY SWITCH (IF5826)
- Security Door Controls Sensors