Shop All Proximity Sensors
Security Door Controls
No Touch Exit Touchplate
Mfr # 474MU
Zoro # G4825724
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Satin Stainless Steel
- Product Type Wave to Open Touchplate
- Voltage 12/24V DC
- Features Adjustable 2 in to 7 in Activation Read Range, Touchless Switch
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door Controls
- MFR # 474MU
- Zoro # G4825724
- UPC # 840067662656
- Country of Origin United States
- Category Proximity Sensors
Dimensions
Overall Width | 1/4 in |
Overall Height | 4 1/4 in |
Details
Item | Wave to Open Touchplate |
Material | Satin Stainless Steel |
Product Type | Wave to Open Touchplate |
Voltage | 12/24V DC |
Features | Adjustable 2 in to 7 in Activation Read Range, Touchless Switch |
Contact Rating | 3 A at 30V DC |
Description
No Touch Exit Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DOW)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DB)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- Security Door Controls Sensors