Shop All Cabinet Locks
Security Door Controls
Cabinet Lock
Mfr # 295
Zoro # G1015906
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 30
- For Use With Cabinet Doors; Drawers; Storage Lockers
- Timed Entry Allowance Programmable
- Features 2 Programmable Application Modes, Up to 30 Individual User Pin Codes With Programmable Keypad
- Usage Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Security Door Controls
- MFR # 295
- Zoro # G1015906
- UPC # 840067662823
- Country of Origin United States
- Category Cabinet Locks
Details
Item | Cabinet Lock |
Max. User Codes | 30 |
For Use With | Cabinet Doors; Drawers; Storage Lockers |
Timed Entry Allowance | Programmable |
Features | 2 Programmable Application Modes, Up to 30 Individual User Pin Codes With Programmable Keypad |
Usage | Security |
Access Method | Keypad |
Description
Cabinet Lock, For Use With Cabinet Doors; Drawers; Storage Lockers, Access Method Keypad, Usage Security, Timed Entry Allowance Programmable, Features 2 Programmable Application Modes, Up to 30 Individual User Pin Codes With Programmable Keypad, Max. User Codes 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway L, Standard Type, 7 Pins (7AS1L1KS915KS800)
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- BALDWIN Estate Satin Nickel Door Stop (4045.150)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- OLYMPUS Furniture Drawer Deadbolt Lock - N Series National - 26D - Satin Chrome - KD (OLY-N078-26D78-KD)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- KIPP Tongue L=45, H=16, Stainless Steel 1.4301 Bright (K1340.45160)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X240)
- OLYMPUS 200DW 7/8 26D NATL KD (OLY-200-26D78-KD)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- Security Door Controls Cabinet Locks