Shop All Exit Device Trims
Securitron
Von Duprin Von Duprin Trims
Mfr # M82GBD
Zoro # G110050893
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Securitron Durable Magnalocks
- Finish Satin Stainless Steel
- Material Stainless Steel
- Includes Maglocks
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M82GBD
- Zoro # G110050893
- UPC # 197163213290
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Securitron Durable Magnalocks |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Maglocks |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | Maglocks |
Description
Maglock, 1800lb Holding Force, Conduit Fitting, Door Position Switch, Dual Magnetic Bond Sensor, 12/24VDC, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 (ZUSAH3.5X17)
- TRIMLITE 34" x 80" Primed Plantation Louver Interior Shaker Slab Door (2168pri8730)
- KABA ILCO Deburring Brush (814-00-51)
- BRINKS COMMERCIAL Matte Black Passage Lever 2 in (BC40101)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- VON DUPRIN Exit Trim, 996L-06 Lever, Lever Locking, Bright Brass, LC, LHR (996L-06-R/V US3 LHR)
- HAGER Exit Device Trim (47KE WTN RHR ALM SCC KD)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- VON DUPRIN Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse (996L-07-M 26D LHR)
- Securitron Exit Device Trims