Shop All Electromagnetic Lock Activation Devices
Securitron
Touch Sense Bar
Mfr # TSB-BK
Zoro # G4701886
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 12 to 24V AC/DC
- Switch Action Dual Sensing
- Height 3 in
- Input Voltage 12 to 24V AC/DC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # TSB-BK
- Zoro # G4701886
- UPC # 784607041085
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 3 in |
Width | 36 in |
Depth | 3 in |
Details
Item | Push to Exit Bar |
Type | 12 to 24V AC/DC |
Switch Action | Dual Sensing |
Input Voltage | 12 to 24V AC/DC |
Color | Black |
Operating Temp. | 32 Degrees to 120F Degrees |
Finish | Black Anodized |
Button Color | Black |
For Use With | Emergency Doors, Exit Doors |
Includes | 16 ft 22AWG, 6 Conductor Cable and Armored Door Cord |
Material | Metal/Plastic |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push To Exit Bar, Type 12 to 24V AC/DC, Switch Action Dual Sensing, Material Metal/Plastic, Finish Black Anodized, Depth 3 in, Height 3 in, Width 36 in, Button Color Black, Color Black, Input Voltage 12 to 24V AC/DC, Operating Temp. 32 Degrees to 120F Degrees , For Use With Emergency Doors, Exit Doors, Includes 16 ft 22AWG, 6 Conductor Cable and Armored Door Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200721500S (C07200721500S)
- SECURITRON Securitron PB Series, Pushbutton, Stainless Steel (PB4LA-2)
- E900 HARDWARE P332 32 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P332)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- SECURITRON Exit Push Button (EEB3N)
- SECURITRON Timers And Timing Modules (BA-XDT-12)
- SECURITRON XMS Exit Motion Sensor (XMS)
- SECURITRON Programmable Timer (DT-7)
- SECURITRON Power Distribution Board, 4 Output, Fused (PDB-4F1)
- SECURITRON Push toExitButton, 2-3/4inWx4-1/2inHx3inD (EEB2)
- BEA Panther Switch, Square, 4-3/4in. (10EMS475)
- Securitron Electromagnetic Locking Systems