Shop All Door Switches
Securitron
Switches & Switch Boxes
Mfr # FAR-12
Zoro # G510056532
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switches & Switch Boxes
- Voltage 12 VDC
- Material Aluminum / Steel
- Handle Color Applied
- Application Switches & Switch Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # FAR-12
- Zoro # G510056532
- UPC # 197163192663
- Country of Origin United States
- Category Door Switches
Details
Includes | Switches & Switch Boxes |
Voltage | 12 VDC |
Material | Aluminum / Steel |
Handle Color | Applied |
Application | Switches & Switch Boxes |
Description
Power Supply Reset 12VDC, Manual Power Supply Reset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- ACT Replacement for ACT Fastening Solutions Al-14-50-9-c (AL-14-50-9-C ACT FASTENING SOLUTIONS)
- SECURITRON Door Actuators & Plates (SP-1)
- SECURITRON Keyswitches (MKA2)
- SECURITRON Keyswitches (MKAN2)
- MS SEDCO Activation Plates (59J-WSS)
- MS SEDCO Activation Plates (59V-H)
- SCHLAGE ELECTRONICS Keyswitch (653-15 L2)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- Securitron Switches