Shop All Door Strikes
Securitron
Strike Plate, Satin Aluminum, Mfr. No.M62D
Mfr # APS-62D
Zoro # G1609021
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Extend Door Stop
- Length 6 in
- Width 1/2 in
- Color Clear
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # APS-62D
- Zoro # G1609021
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 6 in |
Width | 1/2 in |
Height | 2-3/4 in |
Details
Item | Strike Plate |
Strike Type | Extend Door Stop |
Color | Clear |
Material | Aluminum |
Finish | Satin Aluminum |
For Use With | Mfr. No. M62D |
Type | Extend Door Stop |
Description
Strike Plate, Strike Type Extend Door Stop, Length 6 in, Width 1/2 in, Color Clear, Satin Aluminum Finish, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 5/32 in. X 25/32 in. (55 mm x 20 mm) Natural Iron Traditional Metal Cabinet Knob (BP10555908)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP10696900)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- SECURITRON Strike Plate, Satin Aluminum, Mfr. No. M62 (APS-62)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- DON-JO 1-1/4" x 4-1/4" Conversion Plate for Sargent's Integra Locks (CV2414SL)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- Securitron Door Accessories