Shop All Door Strikes
Securitron
Strike Plate, Satin Aluminum, Mfr. No. M62
Mfr # APS-62
Zoro # G1609426
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Extend Door Stop
- Length 6 in
- Width 1/2 in
- Color Clear
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # APS-62
- Zoro # G1609426
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 6 in |
Width | 1/2 in |
Height | 2-3/4 in |
Details
Item | Strike Plate |
Strike Type | Extend Door Stop |
Color | Clear |
Material | Aluminum |
Finish | Satin Aluminum |
Type | Extend Door Stop |
For Use With | Mfr. No. M62 |
Description
Strike Plate, Strike Type Extend Door Stop, Length 6 in, Width 1/2 in, Color Clear, Satin Aluminum Finish, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- ZORO SELECT Magnet Tube, Rare Earth, 6 in. L (34TA45)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (101CUS4)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- BALDWIN Estate Unlacquered Brass Strikes (0310.031.UNIV)
- Securitron Door Surface Protection