Shop All Door Strikes
Securitron
Split Strike Plate, Aluminum, Mfr. No. M82
Mfr # ASS-82
Zoro # G1609478
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Extend Door Stop
- Length 4 1/2 in
- Width 1/2 in
- Color Clear
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # ASS-82
- Zoro # G1609478
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 4 1/2 in |
Width | 1/2 in |
Height | 2-3/4 in |
Details
Item | Split Strike Plate |
Strike Type | Extend Door Stop |
Color | Clear |
Material | Aluminum |
Finish | Satin Aluminum |
Includes | Mounting Hardware, Wire |
Type | Extend Door Stop |
For Use With | Mfr. No. M82 |
Description
Split Strike Plate, Strike Type Extend Door Stop, Length 4 1/2 in, Width 1/2 in, Color Clear, Satin Aluminum Finish, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6 (1NAH6)
- RUBBER-CAL Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 3 x 4-Feet (03_109_W_34)
- ABUS Keyed Padlock, Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19339)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B660P 626 C123)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- SECURITRON Strike Plate, Satin Aluminum, Mfr. No. M62 (APS-62)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- SAFELOCK Winston Lever Square Rose Push Button Privacy Lock, RCAL Latch and RCS Strike Satin Nickel Finish (SL4000WISQT-15)
- YALE Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished (793 RIM STRIKE)
- Securitron Door Strikes