Shop All Door Strikes
Securitron
Split Strike Plate, Aluminum, Mfr. No. M62
Mfr # ASS-62
Zoro # G1609015
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner
- Length 3 in
- Width 1/2 in
- Color Silver
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # ASS-62
- Zoro # G1609015
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 3 in |
Width | 1/2 in |
Height | 2-3/4 in |
Overall Width | 1/2 in |
Overall Length | 8 in |
Details
Item | Door Strike Plate |
Strike Type | Square Corner |
Color | Silver |
Material | Bronze |
Finish | Satin Aluminum |
Type | Extend Door Stop |
Includes | Mounting Hardware, Wire |
For Use With | Mfr. No. M62 |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Satin Aluminum, Clear Coated |
Description
Door Strike Plate, Strike Type Square Corner, Length 3 in, Width 1/2 in, Color Silver, Satin Aluminum Finish, Material Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321KA)
- HARDWARE RESOURCES 8" Wx7/8"Dx4"H White Birch Cove Pedestal Foot (PFCOV-WB)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- ILCO Ilco: Key Blank, X274-HN3, NP (ILCO-X274)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M82 (ASS-82)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST102DU)
- DELTANA Full Lip Strike Plate For Ball Catch and Roller Catch in Polished Nickel (FLSP335U14)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205SL)
- Securitron Door Strikes