Shop All Door Strikes
Securitron
Split Strike Plate, Aluminum, Mfr. No. M32
Mfr # ASS-32
Zoro # G1608979
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Square Corner
- Length 3 in
- Width 1/2 in
- Color Silver
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # ASS-32
- Zoro # G1608979
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 3 in |
Width | 1/2 in |
Height | 1-5/8 in |
Overall Width | 1/2 in |
Overall Length | 8 in |
Details
Item | Door Strike Plate |
Strike Type | Square Corner |
Color | Silver |
Material | Bronze |
Finish | Satin Aluminum |
For Use With | Mfr. No. M32 |
Type | Extend Door Stop |
Includes | Mounting Hardware, Wire |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Satin Aluminum, Clear Coated |
Description
Door Strike Plate, Strike Type Square Corner, Length 3 in, Width 1/2 in, Color Silver, Satin Aluminum Finish, Material Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-30125)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- IVES Aluminum Holder FS555285 (FS.10066)
- PRIMELINE TOOLS 5/16 in. Diameter, Foot Operated, White, Sliding Patio Door Lock (Single Pack) (U 9869)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- DON-JO 5 X 14 Remodeler Plate for Alarm Lock T2 & T3 (DNJ-RP-27-630)
- HAGER Prime Coat Plate 336G (023340)
- YALE Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished (793 RIM STRIKE)
- DON-JO 2-3/4" T Strike with 4" Extended Lip (ETS104630)
- Securitron Door Strikes