Shop All Electric Strikes
Securitron
Spacer Braket, Aluminum, Mfr. No. VM1200
Mfr # ASB-VM1200
Zoro # G1609295
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Material Aluminum
- Type Extend Door Stop
- Color Clear
- Includes Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # ASB-VM1200
- Zoro # G1609295
- Country of Origin China
- Category Electric Strikes
Details
Item | Spacer Braket |
Finish | Satin Aluminum |
Material | Aluminum |
Type | Extend Door Stop |
Color | Clear |
Includes | Wire |
For Use With | Mfr. No. VM1200 |
Product Type | Spacer Bracket |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Compatible Manufacturer Model Number | VM1200 |
Description
Spacer Braket, Extend Door Stop, Clear, Aluminum Material, Includes Mounting Hardware, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Black (25PA18)
- FAULTLESS Ss Ball Combo (B36L1B)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-2)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- SECURITRON Blind Nut, Steel, 40 Pack/Collapsing Tool (BN-250)
- SECURITRON Mortise Keyswitch, Door/Lock Monitoring, Immediate Exit (MKN)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (007-8-16AC/4-6DC)
- Securitron Electric Strikes