Shop All Door Bolt Locks
Securitron
SingleMortiseShearLock, Maglockw/BondStat
Mfr # SAMBD
Zoro # G1542296
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Controls, Power Supplies, Switches
- Input Voltage 12/24V DC
- Standards ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CE:EN 50081-1(92), CSA-C22.2 No.205 Listed, CSFM, E18501-500 Compliant, EN 61000-6-2(99) Approved
- Features Stranded Conductor Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # SAMBD
- Zoro # G1542296
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Width (In.) | 1 1/2 in |
Lock Body Length (In.) | 10 7/8 in |
Lock Body Width (In.) | 1 1/2 in |
Armature Length (In.) | 10 7/8 in |
Armature Depth (In.) | 1 7/16 in |
Strike Plate Depth (In.) | 1 7/16 in |
Armature Width (In.) | 1 1/2 in |
Strike Plate Length (In.) | 10 7/8 in |
Lock Body Depth (In.) | 1 7/16 in |
Strike Plate Height | 1 1/2 in |
Lock Body Width | 1 1/2 in |
Lock Body Depth | 1 3/16 in |
Armature Length | 10 7/8 in |
Armature Width | 1 7/16 in |
Strike Plate Width | 1 7/16 in |
Description
Shear Aligning Magnalock, Fail Safe, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 320mA, Amp Draw @ 24V 170mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/16 in, Features Shear Aligning Maglock with Bond Stat and Door Status Monitor for Single Door, Total Projection (In.) 1 3/16 in, Holding Force (Lb.) 1,200, Armature Length (In.) 10 7/8 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 1 7/16 in, Lock Body Length (In.) 10 7/8 in, Lock Body Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON BOLT SNAP STEEL 3/4"" (225-3/4)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 24"H (GVPRO24X2402SF)
- LOCKNETICS Maglock 1200Lb Holding Force, Door Status (MG1200DT)
- ARROW LOCK Mortise Lockset, Residential (BM17-LB)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 12" (12EFB15)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 7" (7FBR26)
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- LARSON Larson 5035247 6 in. Aged Bronze Zinc Mortise Latch; Brown (5035247)
- Securitron Door Bolt Locks