Shop All Electromagnetic & Electromechanical Locks
Securitron
Shear AligningMagnalock, 1200lb, SAMSeries
Mfr # SAM
Zoro # G8696947
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed Mounting
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series SAM
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # SAM
- Zoro # G8696947
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width (In.) | 2 1/6 in |
Strike Plate Depth (In.) | 1 1/2 in |
Armature Length (In.) | 10 7/8 in |
Armature Width (In.) | 1 7/16 in |
Lock Body Depth (In.) | 1 1/2 in |
Lock Body Length (In.) | 10 7/8 in |
Lock Body Width (In.) | 1 3/16 in |
Strike Plate Length (In.) | 10 7/8 in |
Armature Depth (In.) | 1 1/2 in |
Strike Plate Width | 1 1/2 in |
Lock Body Width | 1 1/2 in |
Armature Width | 1 7/16 in |
Lock Body Depth | 1 3/16 in |
Armature Length | 10 7/8 in |
Overall Length | 10 7/8 in |
Overall Width | 1 1/2 in |
Overall Height | 1 3/16 in |
Strike Plate Height | 1 1/2 in |
Description
Electromagnetic Lock, Recessed Mounting, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 350mA/12V DC, Amp Draw @ 24V 170mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/16 in, Features Stranded Conductor Cable, Total Projection (In.) 1 3/16 in, Holding Force (Lb.) 1,200, Armature Length (In.) 10 7/8 in, Armature Width (In.) 1 7/16 in, Armature Depth (In.) 1 1/2 in, Lock Body Length (In.) 10 7/8 in, Lock Body Width (In.) 1 3/16 in, Lock Body Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP61675296195)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- SECURITRON Maglock (M62GD)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- SECURITRON Maglock (M62GB)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECURITRON Maglock (M62FB)
- SCHLAGE ND Series Cylindrical Exit Lock Rhodes Lever US26D (ND12D RHO 626)
- Securitron Electromagnetic Locking Systems