Shop All Exit Devices
Securitron
Securitron Exit Devices
Mfr # TSB-C-3
Zoro # G710050729
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Active Dummy with Switch
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Color Satin Aluminum Clear Anodized
- Includes Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # TSB-C-3
- Zoro # G710050729
- UPC # 197163220663
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Active Dummy with Switch |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Color | Satin Aluminum Clear Anodized |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Material | Aluminum |
Description
Door Cord with Gray Caps, 18 In. 3 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (160SA-36)
- RICHELIEU HARDWARE 2-1/2 in. (65 mm) Metallic Nickel Contemporary Recessed Pull (BP72965183)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 5/8 in (62207)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- Securitron Door Exit Devices