Shop All Exit Devices
Securitron
Securitron Exit Devices
Mfr # TSB-BK-48
Zoro # G210050724
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Active Dummy with Switch
- Finish Black Anodized Aluminum
- Fire Rated No
- Material Aluminum
- Color Black Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # TSB-BK-48
- Zoro # G210050724
- UPC # 197163063239
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Active Dummy with Switch |
Finish | Black Anodized Aluminum |
Fire Rated | No |
Material | Aluminum |
Color | Black Anodized Aluminum |
Application | Request-to-Exit Devices |
Includes | Request-to-Exit Devices |
Description
Touch Sense Bar, 48 In., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 118 Laminated Padlock (7KA-P216)
- GARLOCK 1200-Pbi 3/16in 5.10Lbs Braided Compression Packing (41220-2012)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5600)
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- Securitron Exit Devices