Shop All Exit Devices
Securitron
Securitron Exit Devices
Mfr # EL-CEPT-613E
Zoro # G810050438
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Includes Power Supplies
- Color Oil Rubbed Bronze
- Application Power Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # EL-CEPT-613E
- Zoro # G810050438
- UPC # 197163263950
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Oil Rubbed Bronze |
Includes | Power Supplies |
Color | Oil Rubbed Bronze |
Application | Power Supplies |
Description
Concealed El Power Transfer, ElectroLynx Connectors, Oil Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- MASTER LOCK PADLOCK 1-9/16"" 4PIN ALM (1840D)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38875.012.0375)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- DETEX Rim Exit Device, Aluminum, 36inW, SeriesV40 (V40 HD 628 99 36)
- Securitron Exit Devices