Shop All Exit Devices
Securitron
Request-to-Exit Device
Mfr # WEMB-BK
Zoro # G010057473
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Request-to-Exit Devices
- Material Aluminum
- Application Securitron Exit Devices
- Color Black Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # WEMB-BK
- Zoro # G010057473
- UPC # 197163170470
- Country of Origin United States
- Category Exit Devices
Details
Includes | Request-to-Exit Devices |
Material | Aluminum |
Application | Securitron Exit Devices |
Color | Black Anodized Aluminum |
Description
Electromechanical Bar, Weatherproof Switches, 36 In., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH Doorbell Hammrd Wht (SL-830-02)
- BLUM 95 Degree Soft-closing Screw On Blind Corner Inset Hinge (79B9550)
- MASTER LOCK Keyed Padlock (3KALF 3753)
- MSI Gridscale Ice 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0305)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- Securitron Door Exit Devices