Shop All Exit Devices
Securitron
Request-to-Exit Device
Mfr # TSB-CL-42
Zoro # G210057358
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Securitron Exit Devices
- Material Aluminum
- Color Satin Aluminum Clear Anodized
- Includes Request-to-Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # TSB-CL-42
- Zoro # G210057358
- UPC # 197163063246
- Country of Origin United States
- Category Exit Devices
Details
Application | Securitron Exit Devices |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Includes | Request-to-Exit Devices |
Description
Touch Sense Bar, 2 AMP DPST Relay, 40MA 12/24VDC,42 In., Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (19363)
- STRYBUC RED RV PUSH BAR ASSEMBLY (29-270)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- FALCON F-25-R-L-NL-D 4 32D Exit Device (F-25-R-L-NL-D 4 32D RHR)
- Securitron Exit Devices