Shop All Push Button Switches
Securitron
Push to Exit Button, SPDT, Narrow Stile, 4A
Mfr # PB4LN-2
Zoro # G1608848
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Input Voltage 12/24V DC
- Type Narrow Stile
- Width 1 3/4 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PB4LN-2
- Zoro # G1608848
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 1 3/4 in |
Height | 4 1/2 in |
Depth | 3 in |
Button Dia. | 1 in |
Overall Depth | 5/8 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Description
Push to Exit Button, Type Narrow Stile, Switch Action Momentary, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Green, Color Gray, Button Dia. 1 in, Rating 4A, Input Voltage 12 to 24V DC, Output SPDT Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- INTERMATIC Timer, Spring Wound (FD32H)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- Securitron Switches