Shop All Push Button Switches
Securitron
Push to Exit Button, SPDT, Momentary, 4A
Mfr # PB4L-2
Zoro # G1608936
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards UL Listed
- Input Voltage 12/24V DC
- Event Audit Trail No
- Keypad No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # PB4L-2
- Zoro # G1608936
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 3 in |
Button Dia. | 1 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 5/8 in |
Overall Height | 4 1/2 in |
Description
Exit Push Button, Type Single Gang, Switch Action DPDT, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Gray, Button Dia. 1 in, Rating 4A, Input Voltage 12/24V DC, Output SPDT Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes Halo-Style Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- CRYDOM Fingerproof Relay Cover (KS300)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- Securitron Switches